missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Gastight™ Syringes: N Termination
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Needle Gauge:
22s G
26s G
Needle Point Style:
2
3
5
Unit Size:
Each
Description
Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL
Syringe series offers a variety of different terminations and needle options.
1700 Series Syringe Terminations
- Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
- Needle Point Styles (Point styles 4 and AS are available on request)
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
- Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
| Needle Gauge | 22s G |
| Diameter (English) Inner | 0.09 in. |
| Diameter (English) Inner Needle | 0.0059 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.3 in. |
| Diameter (Metric) Inner | 2.3 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction