Learn More
Hamilton™ 1700 Series Gastight™ Syringes: TLL Termination
Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL
101.00 € - 134.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
For Use With (Application) | Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules |
Product Type | Gastight Syringe |
Max. Temperature (English) | 239°F |
Product Code | Brand | Volume (Metric) | Max. Pressure | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Max. Pressure | Connection Type | Price | Quantity & Availability | |||
10631353
|
Hamilton™
80927 |
50 μL | 1000 psi | Luer Lock with Slots |
103.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10214082
|
Hamilton™
81227 |
500 μL | 500 psi | Luer Lock with Slots |
107.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10277820
|
Hamilton™
81220 |
500 μL | 500 psi | Luer Lock |
134.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10440791
|
Hamilton™
80920 |
50 μL | 1000 psi | Luer Lock |
101.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10267820
|
Hamilton™
81020 |
100 μL | 1000 psi | Luer Lock |
128.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10631543
|
Hamilton™
81027 |
100 μL | 1000 psi | Luer Lock with Slots |
110.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10436522
|
Hamilton™
81127 |
250 μL | 500 psi | Luer Lock with Slots |
110.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10262793
|
Hamilton™
81120 |
250 μL | 500 psi | Luer Lock |
107.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Syringe series offers a variety of different terminations and needle options.
PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickel-plated brass locking hub for use with Kel-F needles, metal hub needles and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications and manual operations.
Needle Point Styles (Point styles 4 and AS are available on request)
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
- Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10
Specifications
Autoclavable | |
Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules | |
239°F | |
50°F | |
10°C |
Borosilicate Glass (Barrel), PTFE (Tip) | |
Gastight Syringe | |
115°C | |
No Needle Included | |
Ea. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.