missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700/1700 Series Microliter/Gastight™ Syringes

Product Code. p-4364247
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Model:
1701
1702
1705
1710
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10550203

Brand: Hamilton™ 765301

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry. Each is manufactured to achieve the highest level of accuracy and precision possible.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Diameter (English) Inner 0.018 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.46 mm
Diameter (Metric) Outer 6.6 mm
For Use With (Application) Provides unprecedented functionality for controlled animal injections
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1701
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.