missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Modified 7000 Microliter™ Syringes
Click to view available options
Volume (Metric):
0.5 μL
1 μL
2 μL
5 μL
Needle Gauge:
22 G
22s G
23 G
24 G
25 G
Needle Point Number:
2
3
Needle Point Style:
Blunt
Sharp, Bevel, Curved, Non-coring
Unit Size:
Each
Description
- ideal for dispensing volumes from 0.05 µL up to 5 µL
- The 7000 series is the only zero dead volume syringe
- The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle
Specifications
Specifications
| Autoclavable | Autoclavable |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.005 in. |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.145 mm |
| Diameter (English) Outer Needle | 0.02 in. |
| Diameter (English) Outer | 0.3 in. |
| Diameter (Metric) Inner | 0.14 mm |
| Diameter (Metric) Outer | 7.82 mm |
| Diameter (Metric) Outer Needle | 0.718 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction