missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Hamilton™ Gastight™ 1000 Series Syringe, PTFE Luer Lock
Click to view available options
Volume (Metric):
2.5 mL
Unit Size:
Each
Description
- Precision-machined PTFE plunger tip creates a leak-free seal
- With the tight fit, the tip essentially wipes the interior of the syringe barrel free of sample - this feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze
- Hamilton™ Gastight™ 1000/1700 Syringes
Specifications
Specifications
| Material | Glass (Barrel) |
| Needle Gauge | No Needle Included |
| Product Type | Syringe |
| Disposable | Reusable |
| Volume (Metric) | 2.5 mL |
| For Use With (Equipment) | Laboratory Syringe Pumps |
| Connection Type | Luer Lock |
| Graduated | Yes |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction