missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)
Click to view available options
Needle Gauge:
22 G
22s G
26 G
26s G
27 G
28 G
30 G
31 G
32 G
33 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.004 in.
0.005 in.
0.0051 in.
0.0059 in.
0.0063 in.
0.007 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.008 in.
0.0094 in.
0.01 in.
0.012 in.
0.014 in.
0.016 in.
0.018 in.
0.019 in.
0.028 in.
missing translation for 'unitSize'
Pack of 6
Description
- Standard needle length is 51mm (2 in.)
- Custom gauges, lengths and point styles are available
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel (Hub) |
| Needle Gauge | 27 G |
| Diameter (English) Inner | 0.0051 in. |
| Diameter (English) Outer | 0.016 in. |
| Diameter (Metric) Inner | 0.41 mm |
| Diameter (Metric) Outer | 0.21 mm |
| For Use With (Application) | Ideal when there is a risk of the needle clogging |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Syringe Needle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction