missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)

Product Code. 10616264
Click to view available options
Needle Gauge:
22 G
22s G
26 G
26s G
27 G
28 G
30 G
31 G
32 G
33 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.004 in.
0.005 in.
0.0051 in.
0.0059 in.
0.0063 in.
0.007 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.008 in.
0.0094 in.
0.01 in.
0.012 in.
0.014 in.
0.016 in.
0.018 in.
0.019 in.
0.028 in.
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 10616264

Brand: Hamilton™ 776203

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Can be used with removable (RN)-style syringes that are 100μL and smaller.

  • Standard needle length is 51mm (2 in.)
  • Custom gauges, lengths and point styles are available

Specifications

Autoclavable Autoclavable
Material Stainless Steel (Hub)
Needle Gauge 30 G
Diameter (English) Inner 0.0063 in.
Diameter (English) Outer 0.012 in.
Diameter (Metric) Inner 0.16 mm
Diameter (Metric) Outer 0.31 mm
For Use With (Application) Ideal when there is a risk of the needle clogging
Length (English) Needle 2 in.
Product Type Replacement Syringe Needle
Needle Point Style Blunt
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.