missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Hand Operated Solvent Pump for Tin-foil Canisters

Buerkle™ Hand Operated Solvent Pump for Tin-foil Canisters remove contamination of organic solvents and flavouring agents.

Brand:  Buerkle™ 5603-2000

Product Code. 10482594

This item is not returnable. View return policy

Description

Description

  • Medium-contacting parts made of stainless steel AISI 304 (1.4301) and PTFE
  • Rigid discharge tube with stopcock made of stainless steel/PTFE
  • Suitable for containers with R 2 in. thread
  • Thread adapter for commercially available containers available as accessory
Specifications

Specifications

Solvents
60 cm
Stainless Steel, PTFE
For pull-out spout with 35 mm diameter
Thread Adapter
Explosion Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1
Tin-Foil Canister
Hand Operated Solvent Pump
10 L/min.
2.052 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers