missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Hand Operated Vacuum Pumps

Product Code. p-8004052 Shop All Cole-Parmer Products
Click to view available options
Flow Rate:
15 mL/stroke
35 mL/stroke
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11785189

Brand: Cole-Parmer™ 7930101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Produce up to 25 in Hg vacuum or test for pressure leaks with this vacuum pump. Cole-Parmer™ Hand Operated Vacuum Pumps are sealed and self-lubricated for a long, maintenance-free life.

  • Built-in trigger enables you to release vacuum without disconnecting the pump
  • Zinc alloy is perfect for rugged applications; PVC is lightweight and easy to handle

Specifications

Dimensions (L x W x H) 190.5 x 50.8 x 241.3 mm
Material Zinc Alloy
Flow Rate 15 mL/stroke
Pump Type Hand Operated Vacuum Pump
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.