missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Hand Scraper
These robust and sturdy hand scrapers are ideal for easily scraping large areas due to their huge blade size and handle. The performance is further enhanced by the fact that the scrapers are made out of polypropylene for very good chemical resistance.
18.75 €
Specifications
Product Type | Scraper |
---|---|
Color-coded | No |
Handle Material | Polypropylene |
Handle Type | Polypropylene |
Tip Type | Flat |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17952062
|
Sampling Systems™
8336P-1 |
White |
18.75 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17972062
|
Sampling Systems™
8336B-1 |
Blue |
18.75 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17962062
|
Sampling Systems™
8336R-1 |
Red |
18.75 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Robust and incorporates a large, sturdy handle
- Large 250 mm wide blade
- Comes in 3 distinctive colors
Specifications
Scraper | |
Polypropylene | |
Flat | |
Non-sterile | |
Reusable | |
250 mm |
No | |
Polypropylene | |
Regular scent | |
Autoclavable | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title