missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Hand winch, 363kg capacity, self activating without wire rope
Brand: Manutan A338579
This item is not returnable.
View return policy
Description
These well made winches have a one piece zinc plated pressed steel frame with heat treated pinion gears and ratchets for maximum performance. Standard mounting holes, conform to BS EN 13173- Max. load capacity: 2272kg
- Pull capacity: 363kg
- Rope gear ratio: 4.50:1
- Diameter: 4mm
- Length: 22m
- Without wire rope
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction