missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Hand winch, 909kg capacity, self activating with wire rope
Brand: Manutan A338597
This item is not returnable.
View return policy
Description
These well made winches have a one piece zinc plated pressed steel frame with heat treated pinion gears and ratchets for maximum performance. Standard mounting holes, conform to BS EN 13169- Max. load capacity: 2272kg
- Pull capacity: 909kg
- Rope gear ratio: 17.00:1
- Diameter: 7mm
- Length: 11m
- Wire rope
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction