missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Handheld Density Meter

Designed to fit comfortably, the lightweight Densito allows for one-handed operation in the lab or on-the-go. Results are temperature-compensated and can be delivered in specific gravity, Brix, API units, and other formats.

Brand:  METTLER TOLEDO™ 30330858

3460.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15898607

  • 3630.00 â‚¬ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: RFID and barcode reader
This item is not returnable. View return policy

Description

Description

  • Ideal for in use in the lab or on-the-go
  • Suitable for quality control of incoming goods to at-line quality assurance of intermediate or final products
  • Density meter offers quick, accurate measurements to the third decimal place
  • Easily measure density, Brix and many other units accounting for temperature compensation factors

The Densito guides the operator through the entire measurement and cleaning cycles thanks to the built-in guided workflow option

  • The Densito stores up to 1,100 results, including sample ID, measurement unit, temperature correction coefficient, instrument ID, date and time
  • The brightly lit color display delivers excellent visibility both indoors and out. Easily spot bubbles and inconsistencies which may affect the measurement, thanks to the backlit measuring cell

ACCESSORIES

  • Battery Lilon 24oo mAh (30330855)
  • Bluetooth Printer Godex MX20 with Dongle (30330864)
  • Carrying Case (30330861)
  • Charging Stand (30330842)
  • Connector Syringe/Filling Tube (30330853)
  • EasyDirect DE/RE License (30451628)
  • Filling Tube, 600 mm (30330848)
  • Data Writer USB-P25/01 (11124301)
  • Protective Cover (30330860)
  • Sampling Tube, 190 mm (30330847)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2.4 in. color screen
±0.001 g/cm³
20 cm
Chinese, Danish, Dutch, English (GB), English (US), French, German, Italian, Norwegian, Polish, Portuguese (BR), Russian, Spanish, Swedish, Thai, Czech, Slovak
Sample Dependent
2 mL
355 g
EasyDirect PC Software, Bluetooth Printer Godex MX20 with Dongle, USB-P25 Printer, Filling Tubes, Syringe Adapter
0°C to 50°C
Portable Density Meter, DensitoPro
2.4 in. color screen, buttons and joystick
0 to 3 g/cmÂł
0.0001 g/cmÂł
±0.0005
Handheld Density Meter
Measurement of Density, Specific Gravity, Ethanol, Brix, API2, Baumé, H2SO4, Plato, Proof (US and IP), User-defined Concentration
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Mettler Toledo - Density2Go handheld density meters

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    METTLER TOLEDO™ Handheld Density Meter > Handheld Density Meter DensitoPro

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.