missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Handheld Refractometer
The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field.
Brand: VEE GEE 43015
This item is not returnable.
View return policy
Description
- Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration
- Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
- Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
- Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy
Specifications
Brix Refractometer | |
1.33 to 1.42 | |
BX-50 | |
>0.1 mL | |
±0.5% | |
Brix | |
Carrying case, one plastic transfer pipet, and instructions manual | |
4 x 4 x 14.5 cm | |
4 cm |
0 to 50 Brix | |
Handheld Refractometer, BX-50, 0 to 50% Brix | |
Transparent and Translucent | |
Tool-free Calibration | |
0.50% | |
measure the sugar content of a solution | |
225 g | |
14.5 cm | |
4 cm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VEE GEE Handheld Refractometer > Model: BX-50
Spot an opportunity for improvement?Share a Content Correction