Learn More
VEE GEE Handheld Refractometer
The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field.
Brand: VEE GEE 43036
Description
- Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration
- Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
- Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
- Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy
Specifications
Handheld Refractometer | |
STX-3 | |
>0.1 mL | |
Scale 1: ±1 ppt, Scale 2: ±0.001 | |
Salinity / Specific Gravity of Seawater | |
Carrying case, one plastic transfer pipet, instructions manual, and calibration screwdriver | |
4 x 4 x 18.5 cm | |
4 cm |
Handheld Refractometer, STX-3, 0 to 100 ppt Salinity, ATC | |
Transparent and Translucent | |
Tool-free Calibration | |
0.20% | |
For Water/Wastewater, Aquatic and Aquaculture Applications | |
285 g | |
18.5 cm | |
4 cm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.