missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Microscope Slide Postbox
Send fragile microscope slides in the mail without worry. Azpack™ Microscope Slide Postbox protects slides from becoming damaged in the mail.
Brand: Azpack™ 12382158
Code : 03
Additional Details : Weight : 0.05076kg
Description
- Holds 12 microscope slides 76 x 26mm
- Protects slides from jostling while in transit
- Cloth covered cardboard
- Includes lid
Specifications
Postbox | |
12 slides | |
Microscope Slide | |
Lid | |
Cloth Covered Cardboard | |
26 mm |
12 | |
Mailing microscope slides | |
32 mm | |
76 mm | |
80 mm |