missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Hanging Pan Balances

High precision and remarkable value.

426.00 €

Specifications

Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 9 cm
Depth (English) 7 in.
Depth (English) Pan 0.5 in.
Depth (Metric) 17.78 cm
View More Specs

Products 1
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
10302952
View Documents
OHAUS™
80000009
310-00
426.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Vernier dial and beam models.

Standard Features

  • Rugged construction features a serialized, stainless-steel pan and bow; covered agate bearings; precision ground pivots; and diecast aluminum beam for long life and precise performance
  • Tiered and notched beams with center-indicating, windowed poises increase visibility, while parallax-free end-reading device permits use even in harsh light
  • Other features include magnetic damping to slow oscillation; spring-loaded zero adjustment compensator; self-storing specific gravity platform; and a direct-reading vernier dial (only on Cat. No. 02-020-10)

 

Cat. No. 02-020-10 Front beam is graduated from 10 to 100g in 10g increments; rear beam, from 100 to 200g in 100g increments; vernier dial, from 0 to 10g in 0.01g increments.

Cat. No. 02-021 Front beam is graduated from 0 to 1g in 0.01g increments; second beam from 1 to 10g in 1g increments; third beam, from 10 to 100g in 10g increments; fourth beam, from 100 to 200g in 100g increments.

Service Plan

Service agreement available.

Specifications

Specifications

3.5 in.
7 in.
17.78 cm
9 in.
14 in.
5 Years
9 cm
0.5 in.
1.27 cm
22.86 cm
35.56 cm
0.6 lb., 300 g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
OHAUS™ Hanging Pan Balances

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.