missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Hanging Wafer Robotic Tips: Tecan-Style Liquid Level Sensing Tips, Presterilized
Shop All Axygen Scientific Products

Click to view available options
Volume (Metric):
20 μL
50 μL
200 μL
1000 μL
Filtered:
Filtered
Non-filtered
Unit Size:
Pack of 1536
Pack of 2304
Description
Axygen™ offers a comprehensive line of tips for Tecan™, Aurora Biomed and PerkinElmer™ automation systems. These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality. Tips are RNase-/DNase-free and nonpyrogenic. Available in nonsterile, sterile, non-filtered and filtered. Clear and Conductive black polypropylene tips are available in 96-well format and is also available in hanging tip rack format designed for Tecan™ Genesis Freedom™/Freedom Eva™/Miniprep with LiHa-1, -4, -8 head, Aurora Biomed Versa™ with 8-Channel head and PerkinElmer™ Janus™/MultiProbe with Variospan-1, 4, 8 head.
1000 μL Liquid Level Sensing Tips 96 Tip format Conductive Black Polypropylene RNase-/DNase-free Nonpyrogenic Sterile Compatibility: Tecan™ Genesis Freedom™/Freedom Eva™/Miniprep with LiHa-1, -4, -8 head, Aurora Biomed Versa™ with 8-Channel head, PerkinElmer™ Janus™/MultiProbe with Variospan-1, 4, 8 head
Certifications
Certified DNAse-, RNAse- and Pyrogen-safe
Specifications
Specifications
| Volume (Metric) | 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Black |
| Autoclavable | Autoclavable |
| Certifications/Compliance | Non-ANSI |
| For Use With (Application) | For accurate sample delivery |
| Format | Rack |
| Tip Style | Automation, Round |
| Packaging | Hanging Tip Rack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction