missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ Hard Crystal Polystyrene Inoculating Loop
Use Technical Service Consultants™ Hard Crystal Polystyrene Inoculating Loop for general laboratory needs including plating and quick and accurate sample throughput.
108.00 € - 337.00 €
Specifications
Material | Hard Crystal Polystyrene |
---|---|
Sterility | Sterile |
Disposable | Single-use |
Product Type | Inoculating Loop |
Product Code | Brand | Packaging Type | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Color | Price | Quantity & Availability | ||||||
12799865
|
Technical Service Consultants™
TS/2-C |
Singles in peel pouch | Green |
337.00 €
Pack of 1000 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
12749875
|
Technical Service Consultants™
TS/4-A |
Bag | Clear | N/A | N/A | N/A | |||||
12759875
|
Technical Service Consultants™
TS/4-C |
Singles in peel pouch | Clear |
215.00 €
Pack of 1000 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
Description
- Cadmium-free pigments
- Gamma Irradiation to achieve a SAL of 10-6
- Shelf Life: 3 years
- 4-25°C. Store in dry and ventilated area; protect from light, heat and moisture in tightly closed original container
Specifications
Hard Crystal Polystyrene | |
Sterile | |
Single-use | |
Inoculating Loop |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Technical Service Consultants™ Hard Crystal Polystyrene Inoculating Loop