missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Hardening Furnace
The chamber furnaces are a perfect fit to withstand harsh use in the laboratory, e.g. when heat-treating metals, robust insulation with light refractory bricks is necessary. The furnaces can be extended with a variety of accessories.
Brand: Nabertherm™ N05H1NMNE
This item is not returnable.
View return policy
Description
- Max Temperature: 1280°C
Specifications
C540 | |
1280°C | |
Minutes to Max Temp: 120 | |
1040 x 1250 x 1340 mm |
40 L | |
Hardening Furnace | |
350 x 500 x 250 mm |