missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Hardening Furnace
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
9 L
11 L
17 L
30 L
40 L
60 L
Controller Type:
B500
C540
Temperature Control:
Minutes to Max Temp: 105
Minutes to Max Temp: 120
Minutes to Max Temp: 180
Unit Size:
Each
Description
- Max Temperature: 1280°C
Specifications
Specifications
| Controller Type | B500 |
| Capacity (Metric) | 17 L |
| Temperature (Metric) | 1280°C |
| Type | Hardening Furnace |
| Style | Tabletop |
| Temperature Control | Minutes to Max Temp: 120 |
| Dimensions (D x W x H) Interior | 250 x 500 x 140 mm |
| Dimensions (L x W x H) Exterior | 800 x 900 x 600 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction