missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ HB Heating Tape
133.00 € - 167.00 €
Specifications
Voltage | 230 V |
---|---|
Model | HB |
Length (Metric) Power Cord | 0.5 m |
Width (Metric) | 30mm |
Product Type | Heating Tape |
Product Code | Brand | Wattage | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wattage | Length (Metric) | Price | Quantity & Availability | |||||
10799632
|
Horst™
20202 |
250w | 1.0 m |
133.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
10097021
|
Horst™
20203 |
350w | 1.5 m |
145.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
10250732
|
Horst™
20204 |
500w | 2.0 m |
167.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
Specifications
230 V | |
0.5 m | |
Heating Tape |
HB | |
30mm | |
For Very Small Winding Radii |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Horst™ HB Heating Tape