missing translation for 'onlineSavingsMsg'
Learn More

Horst™ HBS Model Smooth Heating Tape

This versatile heating tape meets high requirements regarding heating power and operating temperature in a dry environment.

Brand:  Horst™ 20306

 View more versions of this product

Product Code. 10057111

  • 251.00 € / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Nominal voltage: 230 V∼
  • Connection cable: 0.5 m
  • Thickness: 5.5 mm
  • Breadth: 30 mm
  • Min. bending radius: 10 mm
  • Protective braid: Nickel
Specifications

Specifications

3 Lm
∼230V Voltage
Smooth Heating Tape
3 Lm
HBS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers