missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Poly-Net™ HDPE Protective Netting

Prolong the life of all types of glassware with HDPE protective netting. Poly-Net™ HDPE Protective Netting fits snugly over laboratory glassware to reduce breakage and safeguard against flying glass.

Brand:  Cole-Parmer™ 09405-25

 View more versions of this product

Product Code. 11706028

This item is not returnable. View return policy

Description

Description

Prolong the life of all types of glassware with HDPE protective netting. Poly-NetTM HDPE Protective Netting fits snugly over laboratory glassware to reduce breakage and safeguard against flying glass.

Use 1/4" to 5/8" diameter sizes for smaller instruments (thermometers, pipettes, electrodes, tubes, syringes, and small bottles). Use 1" to 10" diameter sizes for bottles, flasks, beakers, funnels, desiccators, and columns. Heavy-gauge poly-net is more rigid than close-mesh poly-net; use when extra protection is needed.
  • Tough, resilient HDPE netting
  • Available in rolls of ten
  • Different diameters to fit most vessels
  • Easily cut to needed length
  • Maximum temperature is 125°F (51°C)
Specifications

Specifications

Yellow
80°C
0440-YELLOW
Close-Mesh Poly-Net
50 m
25 to 51 mm
Extra Protection
1 Each
For Bottles, Flasks, Beakers, Funnels, Desiccators, and Columns
HDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers