missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ HDPE Coated Wire Tube Rack, Blue

Product Code. p-7193571 Shop All Heathrow Scientific Products
Click to view available options
Array:
2 x 6
6 x 12
Unit Size:
Each

Product Code. 16360686

Brand: Heathrow Scientific™ HS120085

Only null left
Add to basket
Add to basket

The HDPE Coated Wire Rack is a durable racks for transport or sample handling.

  • Chemically-resistant
  • Good to temperatures down to -40°C
  • Autoclavable
  • Rack suitable for bijou bottles and low-profile tubes up to 25 mm dia.
  • Mesh bottom support

Specifications

Product Type Wire Frame Tube Rack
Description HDPE Coated Wire Tube Rack
Array 2 x 6
Autoclavable Autoclavable
Color Blue
Holds Tubes
Material HDPE-coated Wire
Positions 12
Shape Rectangular, Rounded Corners
Shelves None
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Tubes
For Use With (Equipment) Bijou Bottles and Low-profile Tubes up to 25 mm dia.
Model HS120085
No. per Case 96/Cs.
No. per Pack 1 Ea.
Packaging Cellophane Wrap
Temperature (Metric) Range -40°C
Dimensions (L x W x H) 17.6 x 6.76 x 3.2 cm
Length (Metric) 17.6 cm
Length (English) 6.93 in.
Width (Metric) 6.76 cm
Width (English) 2.66 in.
Height (Metric) 3.2 cm
Height (English) 1.26 in.
Diameter (Metric) Well 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.