missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE, Electrically Conductive Canister with UN Approval
Click to view available options
Capacity (Metric):
10 L
20 L
30 L
Description
- Constructed with electrically conductive HDPE for preventing ignition sources.
- Capable of diverting a charge (surface resistance <109 ohms) and can be earthed
- Suitable for use with flammable liquids.
- HDPE, capable of diverting a charge
- With carrying handle and screw cap
- With UN approval for transport
- Stackable
Specifications
Specifications
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Certifications/Compliance | UN approval for transport |
Closure Size | DIN 61 |
Color | Black |
Dimensions (L x W x H) | 300 x 200 x 495 mm |
For Use With (Application) | Can be Earthed, Which Makes Them Suitable for Use with Flammable Liquids |
Height (Metric) With Closure | 495 mm |
Includes | Carrying handle, screw cap |
Length (Metric) | 300 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction