missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ HDPE, Heavy Duty Aspirator Bottles

Product Code. 10767711
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
50 L
This item is not returnable. View return policy
This item is not returnable. View return policy

For Use With: Designed for life time service, suitable for food stuffs

For Use With: Designed for life time service, suitable for food stuffs

  • Designed with thick (2mm), translucent walls 
  • Includes carry handles and cap
  • Supplied with 3/4 in. BSP tap that mates with a 12mm thread in the aspirator for leakproof performance
  • Suitable for foodstuff
  • Recommended: use petroleum jelly on the thread before assembly
Image shows (left to right): 25L, 5L, 10L bottles.

Specifications

Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Diameter (Metric) Inner Neck 52.5 mm
Diameter (Metric) Outer 170 mm
For Use With (Application) Designed for life time service, suitable for food stuffs
Height (Metric) With Closure 335 mm
Includes Closure, Carrying Handles, Spigot
Material HDPE
Mouth Style Narrow
Product Type Aspirator Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.