missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Opti-Rib™ HDPE Jerry Can
Click to view available options
Capacity (Metric):
10 L
Weight (Metric):
0.450 kg
Description
- Comprehensive range of closure accessories facilitate multipurpose use
- Available in natural or blue colors
- Leakproof
- UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
- Caps are sold separately.
Specifications
Specifications
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Closure Type | Screw Cap |
Color | Natural |
Diameter (English) Inner Neck | 1.6 in. |
Diameter (Metric) Inner Neck | 40.5 mm |
Dimensions (L x W x H) | 230 x 190 x 310 mm |
Material | HDPE |
Product Type | Jerry Can |
Weight (Metric) | 0.450 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction