missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Opti-Rib™ HDPE Jerry Can with Attached Stopper
Click to view available options
Capacity (Metric):
6 L
Description
- Suitable for Europaletts
- Stackable
- Environmentally friendly
- Automatically attached stopper
- Natural color
- Neck DIN 45
- Automatic closure attachment possible
- Environmentally friendly: non-residue emptying, genuine disposal (100 % HDPE)
- For Use With: Storage, packaging, transport
Specifications
Specifications
Capacity (English) | 1.5 gal. |
Capacity (Metric) | 6 L |
Closure Type | Screw Cap |
Color | Natural |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 34.5 mm |
Dimensions (L x W x H) | 192 x 145 x 294 mm |
Material | HDPE |
Product Type | Jerry Can |
Weight (Metric) | 0.265 kg |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'