missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Narrow-necked square bottle
Click to view available options
Capacity (Metric):
50 mL
100 mL
Description
- HDPE, transparent, shatterproof
- Special labelling area for labels or manual lettering
- Leakproof
Specifications
Specifications
Capacity (Metric) | 50 mL |
Material | HDPE |
Length (Metric) | 33 mm |
Width (Metric) | 43 mm |
Thread Size (Metric) | 18 mm |
Closure Included | Yes |
Mouth | Narrow |
Height (Metric) | 77 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction