missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Natural Rectangular Narrow Neck Bottle
2.50 € - 1037.58 €
Specifications
Color | Natural |
---|---|
For Use With (Application) | Storage, Packaging, Dispensing, Mailing |
Material | HDPE |
Neck Finish | Narrow |
Closure Included | No |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17878117
|
Kautex™
2000070520 |
0.1 L |
1037.58 €
Pack of 648 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15911391
|
Kautex™
2000070521 |
0.25 L |
729.92 €
Pack of 381 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17838107
|
Kautex™
2000070522 |
0.5 L |
531.98 €
Pack of 205 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10282131
|
Kautex™
2000070523 |
1 L | |||||||
17848117
|
Kautex™
2000070523 |
1 L |
280.26 €
Pack of 108 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High stability, ribbed sides for secure grip
- Rectangular, natural color
- Caps are not included; sold separately.
Specifications
Natural | |
HDPE | |
No | |
Square |
Storage, Packaging, Dispensing, Mailing | |
Narrow | |
Narrow | |
Narrow Neck Bottle |