missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Open Top Drum
Manufactured with HDPE for excellent chemical resistance. Kautex™ HDPE Open Top Drums provide sturdy, reliable storage for large quantities.
69.00 € - 132.59 €
Specifications
Product Type | Open Top Drum |
---|---|
Certifications/Compliance | UN-marked |
Closure Type | Lid |
Color | Blue |
For Use With (Application) | Storage, Transfer, Transport, Disposal |
Product Code | Brand | Diameter (Metric) Outer | Capacity (Metric) | Height (Metric) | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Capacity (Metric) | Height (Metric) | Includes | Price | Quantity & Availability | ||
10568671
|
Kautex™
2000090867 |
398 mm | 60 L | 620 mm | Lid, Clamping Ring and Handle |
98.75 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10199750
|
Kautex™
2000091093 |
493 mm | 120 L | 800 mm | Lid, Clamping Ring |
132.59 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10400932
|
Kautex™
2000090800 |
313 mm | 30 L | 518 mm | Lid, Clamping Ring and Handle |
69.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- UN approval for solids
- Meet GGVS/GGVE regulations for transport of solid substances with a density of at least 1.5 g/ccm
- Supplied with PE-lid and galvanized clamping ring
- storage
- transfer
- transport
- disposal
Specifications
Open Top Drum | |
Lid | |
Storage, Transfer, Transport, Disposal |
UN-marked | |
Blue | |
HDPE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kautex™ HDPE Open Top Drum