missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable HDPE Powder Lances

Ideal for taking a cross sectional sample through a bulk powder. Sampling Systems™ SteriWare™ Disposable Powder Lance is quick and easy to use.
182.00 € - 337.00 €
Specifications
Product Type | Powder Lance |
---|---|
Material | HDPE |
Disposable | Single-use |
Sterility | Sterile |
Certifications/Compliance | FDA acceptable grade conforms to CFR 177.1520 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11945846
![]() |
Sampling Systems™
8063H-500S |
100 mL |
337.00 €
Pack of 20 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
11965846
![]() |
Sampling Systems™
8063H-1000S |
170 mL |
182.00 €
Pack of 20 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
Description
Key Features:
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX areas
- Available in 3 different lengths
Operation:
- Push the sampler into the product, rotate the sampler then withdraw.
- Deposit the sample into a suitable container.
- Place the used sampler into its original plastic bag and dispose.
Why Use a SteriWare™ Disposable Sampler?
- No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
- No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
- High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
- Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
- Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
- Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Specifications
Powder Lance | |
Single-use | |
FDA acceptable grade conforms to CFR 177.1520 |
HDPE | |
Sterile | |
For cohesive and some free-flowing powders |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ SteriWare™ Disposable HDPE Powder Lances