missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ HDPE Scintillation Vial
249.00 € - 412.00 €
Specifications
Diameter (Metric) Outer | 27 mm |
---|---|
Material | HDPE |
Volume (Metric) | 20 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | |||||
11758869
|
Wheaton™
986720 |
Foamed Polyethylene |
362.00 €
Pack of 1000 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
11754179
|
Wheaton™
986724 |
Linerless |
412.00 €
Pack of 1000 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
10523804
|
Wheaton™
986714 |
Linerless |
249.00 €
Pack of 500 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
11748839
|
Wheaton™
986721 |
Metal foil |
362.00 €
Pack of 1000 |
Estimated Shipment: 30-07-2025
Log in to see stock. |
|||||
Description
Specifications
27 mm | |
20 mL | |
Screw Cap | |
Scintillation Vial |
HDPE | |
Polypropylene | |
61 mm | |
22-400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title