missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Sealable Wide Mouth Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Description
- HDPE
- Leakproof
- Easy to fill due to wide-necked opening
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Diameter (Metric) Inner Neck | 50 mm |
Material | HDPE |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 186 mm |
Diameter (Metric) | 100 mm |
Closure Type | Screw Cap |
SampleSafe seals available as accessories
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'