missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Deep Ledge Utility Cart

Use these durable utility carts for a variety of general laboratory storage and transportation. Cole-Parmer™ Deep Ledge Utility Cart fabricated from a tough, high-density polyethylene and provide an excellent chemical resistance to most substances, including most acids and bases

Brand:  Cole-Parmer™ 47300-18

Product Code. 12355709

  • 1138.15 € / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very durable, made from enamelled steel deck and angle subframe with tough HDPE shelves
  • 2 and 3 shelf carts manufactured with Microban™, an antimicrobial product that protects shelves from bacteria, mould, and mildew
  • Smooth, wipe clean shelves feature a deep, 44.5mm lip to contain spills
  • Centre shelves of 3 and 4 shelf models adjust at 25.4mm increments
  • With swivel castors
  • Handle extends 711mm above deck
  • Capacity 181kg
Specifications

Specifications

Trolley
831.85 mm
1
1041.4 mm
181 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Deep Ledge Utility Cart > Capacity: 181kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.