missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Rectangular High-density Polyethylene Utility Tray

Rectangular High-density polyethylene (HDPE) tray with outer flanged rim simplifies handling and cleaning. NSF-certified, USDA-approved.

Brand:  Cole-Parmer™ 06713-10

Product Code. 15329433

  • 79.25 € / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 1 year warranty.
Specifications

Specifications

3 L
38.1 x 16.5 x 10.2 cm (15 x 6.5 x 4 in.)
10.2 cm
HDPE
16.5 cm
15 in.
4 in.
6.5 in.
NSF Certified
Natural
38.1 cm
Utility Tray
Outer Flanged Rim
1 Ea.
Rectangular
0.75 gal.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers