missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE ViscoDispo Disposable Sampler
The Buerkle™ ViscoDispo disposable sampler can be used to take samples of high-viscosity media up to 100.000 mPas. The ergonomically shaped handle and the very stable drawbar make it easy to draw even viscous substances.
Brand: Buerkle™ 5393-3330
This item is not returnable.
View return policy
Description
- Ergonomic handle
- No seals
- HDPE
- Clean room manufactured, individually packaged
- Optionally sterilised by gamma rays
- Opening diameter 10mm
- Ø 21mm
Specifications
ViscoDispo Sampler | |
Individually packaged | |
200 mL | |
Non-sterile | |
21 mm | |
21 mm |
HDPE | |
Ergonomic | |
Single-use | |
Liquids, Bulk Goods and Viscous Media, Foodstuffs | |
1000 mm |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu