missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE White Square Narrow Neck Bottle
Manufactured from HDPE for strength and durability. Kautex™ HDPE Square Narrow Mouth Bottles are easily stocked and save space in the laboratory from square shape.
233.00 € - 902.00 €
Specifications
Color | White |
---|---|
For Use With (Application) | Packaging, Sending Samples, Transport, Storage |
Material | HDPE |
Neck Finish | Narrow |
Mouth | Narrow |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15991441
|
Kautex™
2000084000 |
0.1 L |
902.00 €
Pack of 544 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17878167
|
Kautex™
2000083994 |
0.25 L |
559.00 €
Pack of 247 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15981441
|
Kautex™
2000083991 |
0.5 L |
320.00 €
Pack of 122 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17838167
|
Kautex™
2000083992 |
1 L |
293.00 €
Pack of 72 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15931441
|
Kautex™
2000082553 |
2.5 L |
233.00 €
Pack of 27 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Square cross-section
- Recessed labelling field
- No cap. Four types of closures available separately
- Ideal for liquids, leak-proof
- packaging
- sending samples
- transport
- storage
Specifications
White | |
HDPE | |
Narrow | |
Narrow Neck Bottle |
Packaging, Sending Samples, Transport, Storage | |
Narrow | |
Square |