missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE, Wide Neck Jerrican with Threaded Connector
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
30 L
Description
- Wide filling opening allows for easy cleaning
- Carrying handles and screw lid guarantee safe and convenient transport
- Can also be used as a settling canister
- Manufactured from transparent HDPE
- UV stabilized
- Self-adhesive blue litre graduation and spigots available as accessory
Specifications
Specifications
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Type | Screw Cap |
Dimensions (L x W x H) | 365 x 165 x 485 mm (D x W x H) |
For Use With (Application) | Suitable for Use with Foodstuffs, Safe and Convenient Transport, Used as a Settling Canister |
Includes | 0.75 in. Threaded connector, carrying handles, screw lid |
Material | HDPE |
Product Type | Jerry Can |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'