missing translation for 'onlineSavingsMsg'
Learn More

3M™ Versaflo™ S-Series Head Cover

Suitable for applications that require frequent replacement of the entire headtop assembly, such as pharmaceutical manufacturing or where there is less soiling of the outer fabric. The 3M Versaflo S-Series Head Cover is compatible with many PAPR systems.

Brand:  3M™ 7000044300

49.64 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11785314

  • 86.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Suitable for applications that require frequent replacement of the entire headtop assembly, such as pharmaceutical manufacturing or where there is less soiling of the outer fabric. For disposal, the suspension assembly and air inlet components can be quickly removed and separated for segregated waste streams, where facilities are available.
  • Head cover with integrated head suspension providing head and face coverage.
  • Provides eye and face protection to EN166—liquid splash and low energy impact (grade F)—the same classification for impact resistance as safety spectacles.
  • Manufactured using a general purpose, cost effective laminated film fabric.
  • Entry-level head cover for powered air respiratory protection.
  • No assembly required.
  • Ready to use out of the box.
  • Excellent field of view, particularly downwards.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN 166:2:F:3,‎ EN 12941 TH3,‎ CE Approved,‎ EN14594 3A
Spunbound Polypropylene
Small
Integrated Head Suspension
1 Ea.
White
Headcover
Gas, Vapor and Particulates,‎ Liquid Splash,‎ Low Energy Flying Particles / Dust
PETG
100 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers