missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Bevelled Crimp Neck, Clear Glass
43.60 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- Clear
- Glass
Specifications
Clear | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
20 mL | |
75.5 mm | |
ND20 |
22.75 mm | |
21.2 mL | |
Bevelled Crimp | |
800 μL | |
Flat Bottom | |
100 | |
No |