missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Crimp, Long Neck, Clear Glass
32.67 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- Crimp Neck
- Flat bottom
- Long neck
- Glass
- Clear
Specifications
Clear | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
10 mL | |
46 mm | |
ND20 |
22.5 mm | |
11.7 mL | |
Crimp | |
<800 μL | |
Flat Bottom | |
100 | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction