missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Crimp Neck, Glass
187.04 EUR valid until 2024-12-31
Use promo code "21965" to get your promotional price.
Description
- Crimp Neck
- Available in Clear or Amber Glass
Specifications
Clear | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
10 mL | |
54.5 mm | |
1st Hydrolytic Class | |
No |
20 mm | |
12.2 mL | |
Crimp | |
<800 μL | |
Flat Bottom | |
100 | |
ND20 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction