missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Precision Thread, Glass
88.38 EUR valid until 2025-03-14
Use promo code "24142" to get your promotional price.
Description
- Flat bottom
- Bevelled top or flat DIN Crimp Neck/Screw Neck
- Clear or Amber Glass
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Amber | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
8 mL | |
46 mm | |
ND18 |
22.5 mm | |
10.8 mL | |
Precision Thread | |
<800 μL | |
Round Bottom | |
100 | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction