missing translation for 'onlineSavingsMsg'
Learn More

ANSELL™ Heat and Flame Resistance ActivArmr ™ Gloves

Product Code. 17913552
This item is not returnable. View return policy

Product Code. 17913552

Brand: ANSELL™ 43113090

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed for intermittent handling of dry hot objects up to 350°C or 660°F. Flame resistant and self extinguishes when exposed to flames.

  • This cut and heat-resistant glove is made with Aramid Fibers outer yarn.
  • Resistant to contact, convective, and radiant heat.
  • Flame-resistant glove. Glove shell will not melt, drip or propogate a flame.
  • Long knitwrist cuff extends protection to the wrist.
  • High level of cut protection : EN level 5 and level E.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) ANSI ABR 3|ANSI Cut A5|CE Number|Ecovadis label|EN 388:2016 +A1:2018|EN ISO 21420:2020|EN407:2020|Category III|REACH Compliant
Chemotherapeutic Rated Not applicable
Chlorinated No
Construction Knit
Cuff Material Aramid Fibers
Accelerator Free No
Applications Industrial
Coating Material Uncoated
Color Yellow
Latex Free No
Material Aramid Fiber
Product Type Heat-resistant Gloves
Size 9
Style Clute
Temperature (English) Max. 660°F
Temperature (Metric) Max 350°C
For Use With (Application) Handling hot glass, bottles and panes Handling hot metal castings Rubber processing, vulcanizing and calendering Demoulding rubber tyres, belts and profiles Removing products from autoclaves
For Use With (Equipment) Machinery and Equipment
Gender Unisex
Glove Cuff Color Yellow
Glove Cuff Style Knit
Liner Material Aramid Fibers
Lining Lined
Resistant To Heat and Cut
Thumb Style Straight
Yarn Gauge 7
Length (English) 12.99 to 15 in.
Length (Metric) 330 to 381 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.