missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Heat-On Block
Increase your daily work throughput significantly and reduce your over all process times by quick changing of Heat-On blocks.
565.00 € - 1220.00 €
Specifications
For Use With (Equipment) | For Multi Well Holder |
---|---|
Temperature (English) | 500°F |
Temperature (Metric) | 260°C |
Type | Block Adapter |
Material | Aluminum |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10247733
|
Heidolph Instruments
505-80067-00 |
250 mL |
565.00 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
10782224
|
Heidolph Instruments
505-80069-00 |
500 mL |
621.00 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
10483295
|
Heidolph Instruments
505-80073-00 |
2000 mL |
749.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
10297733
|
Heidolph Instruments
505-80076-00 |
5 L |
1220.00 €
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
Description
- The high temperature range provides unlimited safety for applications up to 260°C
- A unique PFA coating on the aluminum Heat-On body allows for superior chemical resistance and many years of service life
- Control temperature precisely inside the vessel or on the heating block with a thermocouple port that provides actual block temperature back to your MR Series hotplate
- Increase your daily work throughput significantly and reduce your over all process times by quick changing of Heat-On blocks
- 1000 mL of water heats up 66% faster than conventional oil baths
- 150 mL flask of water boils in less than 11 minutes
- Each Heat-On block is a stand-alone product that can be placed directly onto the stirring hotplate
- For use with multi well holder
Specifications
For Multi Well Holder | |
260°C | |
Aluminum |
500°F | |
Block Adapter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph Instruments Heat-On Block