missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches
BIOPHARMAGREENER_CHOICE

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches provide an excellent barrier from microbial contamination.

Brand:  Keystone Cleanroom Products BBTMGTVK2442

Product Code. 17755249

  • 2430.00 € / Pack of 125
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
  • The clear film side offers excellent clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Lot traceable
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
28.6 L
Heat Seal
Single-use
Tyvek
Yes
<250°F
8 mil
42 in.
24 in.
966 oz.
COC
White
Steam Sterilization
Non-sterile
Steam
<125°C
42 x 24 in.
61 cm
61 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.