missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heat-Shrink Bands for Nalgene™ PETG Media Bottles

Ensure the integrity of bottle contents with these tamper-resistant seals. Heat-shrink bands are gamma stable and include a perforated tear strip feature for easy removal.

135.00 € - 179.00 €

Specifications

Material PETG
No. per Case 1000
No. per Pack 1000
Product Type Heat-shrink Band
View More Specs

Products 4
Product Code Brand dimClosureSize Description For Use With (Equipment) Price Quantity & Availability  
Product Code Brand dimClosureSize Description For Use With (Equipment) Price Quantity & Availability  
10424553
View Documents
Thermo Scientific™
312160-0200
Heat-shrink band for 30mL PETG Square Media Bottle 30 mL PETG Square Media Bottle
135.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
10602064
View Documents
Thermo Scientific™
312160-0240
Heat-shrink band for 60mL PETG Square Media Bottle 60 mL PETG Square Media Bottle
173.00 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
10314533
View Documents
Thermo Scientific™
312160-0384
Heat-shrink band for 125-1000mL PETG Square Media Bottle 125 to 1000 mL PETG Square Media Bottle
173.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
10521465
View Documents
Thermo Scientific™
312160-0530
Heat-shrink band for 2000mL PETG Square Media Bottle 2000 mL PETG Square Media Bottle
179.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
Description

Description

Ensure the integrity of bottle contents with Thermo Scientific™ Heat-Shrink Bands for Thermo Scientific™ Nalgene™ PETG Media Bottles. Simply apply the recommended application torque for Thermo Scientific Nalgene closures and slide the heat-shrink band over the closure and bottle neck. Heat the band to shrink and secure contents with a tamper-resistant seal.

  • Gamma stable bands include a perforated ”tear strip” feature for easy removal.
  • Bands available are in four sizes to mate with Nalgene PETG Square Media Bottles.
  • Bands are packed 1,000 per case (two zipper bags of 500 each).

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Warranty: 90 days

Specifications

Specifications

PETG
1000
1000
Heat-shrink Band
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.