missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Heat-shrink Polyolefin Wiremarker Sleeves
Bulk roll of PermaSleeve markers. PermaSleeve™ Heat-shrink Polyolefin Wiremarker Sleeves provide a wire marking solution that combines speed, ease of use, and permanence to create long-lasting, high quality identification.
77.80 € - 354.00 €
Specifications
Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognised |
---|---|
Finish | Matte |
Format | Roll |
Material | Polyolefin |
Printable Sides | Single-side Printable |
Product Code | Brand | Color | Wire Gauge | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Wire Gauge | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||
13458259
|
Brady™
143232 |
Black on Yellow | 16 AWG - 8 AWG | 2.13 m x 11.15 mm | 1 Ea. | ||||
11791765
|
Brady™
115013 |
Yellow | 20 AWG - 10 AWG | 42.16 x 25.78 mm | 1000 Pk. | ||||
Description
- These Sleeves are self-extinguishing.
- Meet the requirements of SAE AMS-DTL-23053/5 Class 1, SAE-AS-8153, MIL-STD-202 method 215K and is UL224 recognised.
- CSA acceptance pending.
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognised | |
Roll | |
Single-side Printable | |
Wire and Cable Markers | |
1 | |
3:1 | |
-55°C to +135°C |
Matte | |
Polyolefin | |
Thermal Transfer | |
Electrical labelling, Wire and cable labelling | |
-55°C | |
-67°F to +275°F |